Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Set 36" L, Painted Steel

  • Mfr # 8-562-3

  • Zoro # G4764398


product price: $23.69
/ea

Key Features

Length (In.)
36 in
Width (In.)
1 1/16 in
For Use With
Bi-Fold Closet Door
Mounting
Door
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-562-3
Zoro #
G4764398
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
36 in
Width (In.)
1 1/16 in
Height (In.)
1/2 in
Wheel Diameter
7/8 in
Track Length
3 ft
Track Outside Width
1 1/16 in
For Door Thickness - Maximum
1 3/8 in
For Door Height - Maximum
6 3/4 ft
Track Outside Height
1/2 in

Details

For Use With
Bi-Fold Closet Door
Mounting
Door
Material
Steel
Includes
Hardware
Finish
Painted
Color
Gray
Category Type
Hanging Door Hardware Kits
Requires
Hardware
Construction
Steel
Bearings
Steel
Type
Folding
Item
Track Kit
Hardware
Included
Number of Wheels
1
Product Type
Track Kit
Bearing Material
Steel
Track Type
Top
Includes Hardware
Hardware Included
Weight Capacity
60 lb
Track Material
Steel
Number of Components
1

Description

Track Set, Folding, Steel, Gray, Painted Finish, Length (In.) 36, Height (In.) 1/2, Width (In.) 1-1/16, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.