Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tractor Stool, Polyurethane, Black, 17 1/2 in to 22 1/2 in Seat Height

  • Mfr # ESD-PTDHSO-CR-EG

  • Zoro # G306126302


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
17 1/2 in to 22 1/2 in
Weight Capacity
300 lb
Seat Depth
14 in
Seat Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD-PTDHSO-CR-EG
Zoro #
G306126302
UPC #
00840268306137
Country of Origin
United States

Dimensions

Seat Height Range
17 1/2 in to 22 1/2 in
Seat Depth
14 in
Seat Width
17 in
Overall Depth
25 in
Seat Height - Minimum
17 1/2 in
Overall Height
22 1/2 in
Seat Height - Maximum
22 1/2 in
Seat Thickness
2 1/2 in
Overall Width
25 in

Details

Item
Tractor Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Base
Polished Cast Aluminum
Number of Glides
5
Standards
ANSI/BIFMA, CAL 117
Product Type
Lab Stool
Features
Electrostatic Dissipating Components to Ensure Proper Grounding, Ergonomic Adjustments
Stool Weight
24 lb
Foot Support
No
Base Material
Aluminum
Assembly
No
ESD-Safe
ESD-Safe

Description

Tractor Stool, Weight Capacity 300 lb, Seat Height Range 17 1/2 in to 22 1/2 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Polished Cast Aluminum, Features Electrostatic Dissipating Components to Ensure Proper Grounding, Ergonomic Adjustments, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.