Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tractor Stool, Polyurethane, Blue, 17 in to 22 in Seat Height

  • Mfr # PTDHSL-CR-RG-BLU

  • Zoro # G706126209


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
17 in to 22 in
Weight Capacity
300 lb
Seat Depth
14 in
Seat Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTDHSL-CR-RG-BLU
Zoro #
G706126209
UPC #
00840268346676
Country of Origin
United States

Dimensions

Seat Height Range
17 in to 22 in
Seat Depth
14 in
Seat Width
17 in
Seat Height - Maximum
22 in
Overall Width
25 in
Overall Height
22 in
Overall Depth
25 in
Seat Thickness
2 1/2 in
Seat Height - Minimum
17 in

Details

Item
Tractor Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Blue
Standards
ANSI/BIFMA, CAL 117
Number of Glides
5
Base
Polished Cast Aluminum
Product Type
Lab Stool
Features
Ergonomic Adjustments, Soil and Puncture Resistant
Base Material
Aluminum
Assembly
No
Foot Support
No
ESD-Safe
Not ESD Safe
Stool Weight
24 lb

Description

Tractor Stool, Weight Capacity 300 lb, Seat Height Range 17 in to 22 in, Seat Depth 14 in, Seat Width 17 in, Color Blue, Material Polyurethane, Base Polished Cast Aluminum, Features Ergonomic Adjustments, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.