Traffic Barrel, High-Density Polyethylene, 44 1/4 in Height, 17-1/2" Length, 8 lb, Orange/White

  • Mfr # 03-755

  • Zoro # G2812625


product price: $66.19
/ea

Key Features

Color
Orange/White
Material
High-Density Polyethylene
Height
44 1/4 in
Weight
8 lb
Length
17-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-755
Zoro #
G2812625
UPC #
737415009518
Country of Origin
United States

Dimensions

Height
44 1/4 in
Length
17-1/2"
Reflective Stripe Height
4 in
Diameter
17 1/2 in
Overall Height
45 in
Barrel Diameter- Top
17 1/2 in
Barrell Diameter - Bottom
18 in

Details

Item
Traffic Barrel
Color
Orange/White
Material
High-Density Polyethylene
Weight
8 lb
Standards
NCHRP-350
Base Included
No
Stripe Material
Hi Intensity Prismatic Sheeting
Barrel Color
Orange
Barrel Material
Polyethylene
Number of Reflective Stripes
4
Meets MUTCD Requirements
No
Empty Weight
8 lb
Includes Carrying Handle
Yes
Nestable
Yes
Meets NCHRP 350 Testing Criteria
Yes
Accepts Light
Yes
Includes Weighted Base
No
Series
Trailguide
Reflective Stripe Color
Orange/White
Includes Reflective Striping
Yes

Description

Traffic Barrel, Reflective Stripe Height 4 in, Number of Reflective Stripes 4, Overall Height 45 in, Barrel Material Polyethylene, Barrel Diameter- Top 17 1/2 in, Accepts Light Yes, Barrel Color Orange, Includes Reflective Striping Yes, Includes Carrying Handle Yes, Includes Weighted Base No, Reflective Stripe Color Orange, White, Nestable Yes, Reflective Grade High-Intensity Prismatic, Barrell Diameter - Bottom 18 in, Meets MUTCD Requirements No, Standards NCHRP-350, Empty Weight 8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.