Traffic Cone, Meets MUTCD Requirements, 42 in Cone Height, Orange, Temporary, Grabber Top
Mfr # 510-O-HIP-6W4W-2/650-RB-10
Zoro # G9462953
product price:Â $71.15
/eaKey Features
Material
Polyethylene
Height
42 in
Weight
13 lb
Outside Diameter
11 in
Includes
(2) Bands of High Intensity Prismatic Sheeting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
510-O-HIP-6W4W-2/650-RB-10
Zoro #
G9462953
UPC #
-
Country of Origin
United States
Dimensions
Height
42 in
Outside Diameter
11 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Base Dimension
16 3/4 in x 15 1/2 in x 2 in
Storage Size Width
17 in
Storage Size Length
48 in
Overall Height
47 1/2 in
Base Height
1 1/4 in
Base Width
15 1/2 in
Height of Reflective Stripe
(1) 4 in, (1) 6 in
Conical Height
42 in
Base Length
16 3/4 in
Description
Channelizer, Product Type Channelizer, Overall Height 47 1/2 in, Reflective Stripe Color White, Top Style Grabber, Body Material Polyethylene, Body Color Orange, Conical Height 42 in, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable Yes, Installation Type Temporary, Outside Diameter 11 in, Reflective Grade High-Intensity Prismatic, Weight 13 lb, Base Color Black, Base Height 1 1/4 in, Base Length 16 3/4 in, Base Material Recycled Rubber, Base Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.