Traffic Cone, Polyethylene, High-Intensity Prismatic, 42 in Height, 13 lb, Yellow

  • Mfr # 510-Y-HIP-6W4W-2/650-RB-10

  • Zoro # G1184974


product price:  $71.15
/ea

Key Features

Material
Polyethylene
Height
42 in
Weight
13 lb
Outside Diameter
11 in
Includes
(2) Bands of High Intensity Prismatic Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510-Y-HIP-6W4W-2/650-RB-10
Zoro #
G1184974
UPC #
-
Country of Origin
United States

Dimensions

Height
42 in
Outside Diameter
11 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Storage Size Length
48 in
Base Dimension
16 3/4 in x 15 1/2 in x 2 in
Storage Size Width
17 in
Base Height
2 in
Overall Height
47 1/2 in
Base Length
16 3/4 in
Base Width
15 1/2 in
Conical Height
42 in
Height of Reflective Stripe
(1) 4 in, (1) 6 in

Details

Item
Traffic Cone
Color
Yellow
Material
Polyethylene
Weight
13 lb
Includes
(2) Bands of High Intensity Prismatic Sheeting
Standards
FHWA, MASH, MUTCD, NCHRP
Base Material
Recycled Rubber
Retroreflective Collar
Yes
Base Color
Black
Retroreflective Collar Material
Nylon
Traffic Cone Shape
Standard
Meets MUTCD Requirements
Yes
Base Shape
Octagon
Grabber Top
Yes
Recessed Collar
Yes
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Top Style
Grabber
Number of Reflective Stripes
2
Includes Reflective Striping
Yes
Body Color
Yellow
Nestable
Yes
Meets NCHRP 350 Testing Criteria
Yes
Installation Type
Temporary
Reflective Stripe Material
Nylon
Includes Weighted Base
Yes
Reflective Stripe Color
White
Reflective Grade
High-Intensity Prismatic

Description

Channelizer, Product Type Channelizer, Overall Height 47 1/2 in, Reflective Stripe Color White, Top Style Grabber, Body Material Polyethylene, Body Color Yellow, Conical Height 42 in, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable Yes, Installation Type Temporary, Outside Diameter 11 in, Reflective Grade High-Intensity Prismatic, Weight 13 lb, Base Color Black, Base Height 2 in, Base Length 16 3/4 in, Base Material Recycled Rubber, Base Shape Octagon, Base Width 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products