Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone, PVC, High-Intensity Prismatic, 36 in Height, 10 lb, Orange

  • Mfr # 6FGZ6

  • Zoro # G3558597


product price: $35.95
/ea

Key Features

Color
Orange
Material
PVC
Height
36 in
Weight
10 lb
Outside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FGZ6
Zoro #
G3558597
UPC #
190735540435
Country of Origin
China

Dimensions

Height
36 in
Outside Diameter
8 in
Base Dimension
13 1/2 in
Storage Size Width
13 1/2 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Storage Size Length
13 1/2 in
Base Length
13 1/2 in
Cone Outside Diameter - Bottom
8 in
Height of Reflective Stripe
(1) 4 in
Base Width
13 1/2 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
10 lb
Standards
MUTCD, NCHRP-350
Recessed Collar
No
Grabber Top
No
Meets MUTCD Requirements
Yes
Base Shape
Square
Base Color
Orange
Traffic Cone Product Group
Traffic Cones with Bands
Traffic Cone Shape
Slim
Retroreflective Collar
Yes
Base Material
PVC
Retroreflective Collar Material
Polycarbonate
Number of Reflective Stripes
2
Legend
Blank
Collapsible
No
Includes Reflective Striping
Yes
Cone Weight
10 lb
Reflective Stripe Material
Polycarbonate
Cone Style
Slim
Meets NCHRP 350 Testing Criteria
Yes
Reflective Grade
High-Intensity Prismatic

Description

Traffic Cone with Bands, Base Color Orange, Product Type Traffic Cone with Bands, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 1/2 in, Base Width 13 1/2 in, Number of Reflective Stripes 2, Height of Reflective Stripe 4 in, 6 in, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Shape Square, Cone Outside Diameter - Bottom 8 in, Cone Style Slim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.