Traffic Cone, PVC, High-Intensity Prismatic, 36 in Height, 10 lb, Orange

  • Mfr # RS90045CT3M64

  • Zoro # G9871036


product price: $28.99
/ea

Key Features

Color
Orange
Material
PVC
Height
36 in
Weight
10 lb
Outside Diameter
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS90045CT3M64
Zoro #
G9871036
UPC #
858672004273
Country of Origin
Taiwan, Province of China

Dimensions

Height
36 in
Outside Diameter
14 1/2 in
Base Dimension
14 1/2 in
Storage Size Length
14 1/2 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Storage Size Width
14 1/2 in
Base Height
1 1/2 in
Cone Outside Diameter - Bottom
10 in
Height of Reflective Stripe
(1) 6 1/2 in
Base Length
14 1/2 in
Base Width
14 1/2 in
Cone Wall Thickness
0.16 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
10 lb
Standards
MUTCD, NCHRP-350
Traffic Cone Shape
Standard
Base Color
Black
Retroreflective Collar Material
Polyethylene
Meets MUTCD Requirements
Yes
Grabber Top
No
Recessed Collar
Yes
Base Material
PVC
Retroreflective Collar
Yes
Base Shape
Square
Number of Reflective Stripes
2
Legend
Blank
Reflective Stripe Material
Polyethylene
Meets NCHRP 350 Testing Criteria
Yes
Cone Weight
10 lb
Collapsible
No
Cone Style
Standard
Includes Reflective Striping
Yes
Reflective Grade
High-Intensity Prismatic

Description

Traffic Cone with Bands, Base Color Black, Product Type Traffic Cone with Bands, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 2, Height of Reflective Stripe 4 1/2 in, 6 1/2 in, Recessed Collar Yes, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Height 1 1/2 in, Base Shape Square, Base Weight 10 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.