Traffic Cone, PVC, High-Intensity Prismatic, 36 in Height, 15 lb, Orange

  • Mfr # RS90070CT3M64

  • Zoro # G9871368


product price: $49.89
/ea

Key Features

Color
Orange
Material
PVC
Height
36 in
Weight
15 lb
Outside Diameter
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS90070CT3M64
Zoro #
G9871368
UPC #
858672004358
Country of Origin
Taiwan, Province of China

Dimensions

Height
36 in
Outside Diameter
17 in
Storage Size Length
17 in
Storage Size Width
17 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Base Dimension
17 in
Base Height
1 3/4 in
Base Width
17 in
Cone Outside Diameter - Bottom
11 3/8 in
Cone Wall Thickness
0.17 in
Height of Reflective Stripe
(1) 4 1/2 in
Base Length
17 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
15 lb
Standards
MUTCD, NCHRP-350
Base Shape
Square
Traffic Cone Shape
Standard
Grabber Top
No
Base Color
Black
Base Material
PVC
Retroreflective Collar Material
Polyethylene
Meets MUTCD Requirements
Yes
Retroreflective Collar
Yes
Recessed Collar
Yes
Legend
Blank
Number of Reflective Stripes
2
Reflective Stripe Material
Polyethylene
Collapsible
No
Cone Style
Standard
Cone Weight
15 lb
Includes Reflective Striping
Yes
Meets NCHRP 350 Testing Criteria
Yes
Reflective Grade
High-Intensity Prismatic

Description

Traffic Cone with Bands, Base Color Black, Product Type Traffic Cone with Bands, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 17 in, Base Width 17 in, Number of Reflective Stripes 2, Height of Reflective Stripe 4 1/2 in, 6 1/2 in, Recessed Collar Yes, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 15 lb, Base Height 1 3/4 in, Base Shape Square, Base Weight 15 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.