Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone, PVC, Non-Reflective, 18 in Height, 2.2 lb, Lime

  • Mfr # 6FHA3

  • Zoro # G3344914


product price: $11.49
/ea

Key Features

Color
Lime
Material
PVC
Height
18 in
Weight
2.2 lb
Outside Diameter
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FHA3
Zoro #
G3344914
UPC #
190735540503
Country of Origin
China

Dimensions

Height
18 in
Outside Diameter
7 1/2 in
Storage Size Length
10 3/4 in
Storage Size Width
10 3/4 in
Base Dimension
11 in
Base Length
10 5/8 in
Base Width
10 5/8 in
Cone Outside Diameter - Bottom
7 1/2 in

Details

Item
Traffic Cone
Color
Lime
Material
PVC
Weight
2.2 lb
Standards
MUTCD, NCHRP-350
Base Color
Fluorescent Lime
Traffic Cone Product Group
Traffic Cones
Meets MUTCD Requirements
No
Recessed Collar
No
Retroreflective Collar
No
Base Shape
Square
Traffic Cone Shape
Standard
Grabber Top
No
Base Material
PVC
Number of Reflective Stripes
0
Legend
Blank
Cone Weight
2.2 lb
Cone Style
Standard
Reflective Grade
Non-Reflective
Collapsible
No
Includes Reflective Striping
No

Description

Traffic Cone, Base Color Fluorescent Lime, Product Type Traffic Cones, Cone Height 18 in, Cone Color Lime, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 10 5/8 in, Base Width 10 5/8 in, Number of Reflective Stripes 0, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 2.2 lb, Base Shape Square, Cone Outside Diameter - Bottom 7 1/2 in, Cone Style Standard, Meets MUTCD Requirements No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.