Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone, PVC, Non-Reflective, 18 in Height, 2.3 lb, Orange

  • Mfr # 6FGZ7

  • Zoro # G3022467


product price: $9.85
/ea

Key Features

Color
Orange
Material
PVC
Height
18 in
Weight
2.3 lb
Outside Diameter
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FGZ7
Zoro #
G3022467
UPC #
190735540442
Country of Origin
Taiwan, Province of China

Dimensions

Height
18 in
Outside Diameter
7 1/4 in
Storage Size Length
18 in
Base Dimension
10 1/2 in
Storage Size Width
10 in
Cone Outside Diameter - Bottom
7 1/4 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
2.3 lb
Standards
MUTCD, NCHRP-350
Traffic Cone Shape
Standard
Base Material
PVC
Traffic Cone Product Group
Traffic Cones
Meets MUTCD Requirements
Yes
Base Shape
Square
Base Color
Orange
Grabber Top
No
Recessed Collar
No
Retroreflective Collar
No
Legend
Blank
Cone Weight
2.3 lb
Cone Style
Standard
Includes Reflective Striping
No
Meets NCHRP 350 Testing Criteria
Yes
Reflective Grade
Non-Reflective
Collapsible
No

Description

Traffic Cone, Base Color Orange, Product Type Traffic Cone, Cone Height 18 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 10 5/8 in, Base Width 10 5/8 in, Number of Reflective Stripes 0, Height of Reflective Stripe Not Applicable, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 2.3 lb, Base Height 1 3/16 in, Base Shape Square, Base Weight 2.3 lb, Cone Outside Diameter - Bottom 7 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.