Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone, PVC, Non-Reflective, 28 in Height, 7 lb, Blue

  • Mfr # RS70032C-BLUE

  • Zoro # G9871088


product price: $26.45
/ea

Key Features

Color
Blue
Material
PVC
Height
28 in
Weight
7 lb
Outside Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS70032C-BLUE
Zoro #
G9871088
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
28 in
Outside Diameter
14 in
Base Dimension
14 in
Storage Size Width
14 in
Storage Size Length
14 in
Base Height
1 1/2 in
Base Width
13 7/8 in
Cone Wall Thickness
0.146 in
Cone Outside Diameter - Bottom
10 in
Base Length
13 7/8 in

Details

Item
Traffic Cone
Color
Blue
Material
PVC
Weight
7 lb
Standards
MUTCD, NCHRP-350
Retroreflective Collar
No
Base Shape
Square
Recessed Collar
No
Traffic Cone Shape
Standard
Base Color
Black
Base Material
PVC
Grabber Top
No
Meets MUTCD Requirements
Yes
Number of Reflective Stripes
0
Legend
Blank
Includes Reflective Striping
No
Collapsible
No
Cone Weight
7 lb
Meets NCHRP 350 Testing Criteria
Yes
Cone Style
Standard
Reflective Grade
Non-Reflective

Description

Traffic Cone, Base Color Black, Product Type Traffic Cone, Cone Height 28 in, Cone Color Blue, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 0, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 1 1/2 in, Base Shape Square, Base Weight 7 lb, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Cone Wall Thickness 0.15 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.