Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone, PVC, Non-Reflective, 36 in Height, 10 lb, Lime

  • Mfr # 6FHA5

  • Zoro # G2999744


product price: $29.75
/ea

Key Features

Color
Lime
Material
PVC
Height
36 in
Weight
10 lb
Outside Diameter
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FHA5
Zoro #
G2999744
UPC #
190735540527
Country of Origin
China

Dimensions

Height
36 in
Outside Diameter
10 3/4 in
Storage Size Width
14 1/2 in
Storage Size Length
14 1/2 in
Base Dimension
14 1/2 in
Base Length
14 1/2 in
Base Width
14 1/2 in
Cone Outside Diameter - Bottom
10 3/4 in

Details

Item
Traffic Cone
Color
Lime
Material
PVC
Weight
10 lb
Standards
MUTCD, NCHRP-350
Base Shape
Square
Traffic Cone Product Group
Traffic Cones
Retroreflective Collar
No
Meets MUTCD Requirements
No
Base Material
PVC
Recessed Collar
No
Base Color
Fluorescent Lime
Traffic Cone Shape
Standard
Grabber Top
No
Legend
Blank
Number of Reflective Stripes
0
Cone Weight
10 lb
Collapsible
No
Reflective Grade
Non-Reflective
Cone Style
Standard
Includes Reflective Striping
No

Description

Traffic Cone, Base Color Fluorescent Green, Product Type Traffic Cone, Cone Height 36 in, Cone Color Green, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 0, Height of Reflective Stripe Not Applicable, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Shape Square, Cone Outside Diameter - Bottom 10 3/4 in, Cone Style Standard, Meets MUTCD Requirements No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.