Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-C

  • Mfr # 03-550-C

  • Zoro # G2567162


product price:  $10.49
/ea

Key Features

Height
10 3/8 in
Thickness
0.125 in
Material
Plastic
Sub-Category
Traffic Cone Signs
Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-550-C
Zoro #
G2567162
UPC #
737415000157
Country of Origin
United States

Dimensions

Width
5/16 in
Height
10 3/8 in
Thickness
0.125 in
Length
12 3/4 in
Storage Size Width
11"
Storage Size Height
13"

Details

Item
Traffic Cone Sign
Legend
Caution
Material
Plastic
Sub-Category
Traffic Cone Signs
For Use With
Standard Traffic Cones
Weight
0.5 lb
Color
Orange/Black
For Cone Opening
1 39/100 in
For Use With Product Type
Traffic Cones
Product Type
Traffic Cone Sign

Description

Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Caution, Material ABS Plastic, Height 10 3/8 in, Length 12 3/4 in, Width 5/16 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Orange, For Cone Opening 1 3/8 in, Standards MUTCD, Thickness 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.