Traffic Cone Sign, ABS Plastic, 10 1/2 in Height, 12 1/2 in Length, 1 lb, Orange/Black

  • Mfr # 03-550-R

  • Zoro # G1617242


product price:  $9.99
/ea

Key Features

Color
Orange/Black
Material
ABS Plastic
Height
10 1/2 in
Weight
1 lb
Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-550-R
Zoro #
G1617242
UPC #
737415003400
Country of Origin
United States

Dimensions

Height
10 1/2 in
Length
12 1/2 in
Width
12 3/4 in
Thickness
0.125 in

Details

Item
Traffic Cone Sign
Color
Orange/Black
Material
ABS Plastic
Weight
1 lb
Sub-Category
Traffic Cone Signs
Legend
Reserved
For Use With
Standard Traffic Cones
For Cone Opening
1 39/100 in
Product Type
Traffic Cone Sign
For Use With Product Type
Traffic Cones

Description

Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Reserved, Material ABS Plastic, Height 10 3/8 in, Length 12 3/4 in, Width 1/16 in, For Use With Product Type Traffic Cones, Weight 1 lb, Color Black, Orange, For Cone Opening 1 3/8 in, Standards MUTCD, Thickness 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.