Shop ZORO SELECT
See all product information
Create Account
Traffic Stencil, Message, Visitors, 12 in Character Height, Plastic, Black
- Mfr # 3W631
- Zoro # G2636015
product price:Â
$
47.29
/ea
Key Features
Stencil Type
Message
Character
Visitors
Character Height
12 in
Number of Pieces
1
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3W631
- Zoro #
- G2636015
- UPC #
- 190735482995
- Country of Origin
- China
- Item
- Individual Stencil
- Stencil Type
- Message
- Character
- Visitors
- Number of Pieces
- 1
- Material
- Plastic
- Color
- Black
- Stencil Application
- Parking Lot
- Stencil Character
- Visitors
- Interlocking
- No
- Duty
- Light
- Character Type
- Message
- Self-Adhesive
- No
- Includes
- Visitors
- Reusable
- No
- Product Type
- Individual Stencil
- Included Characters, Messages, and Symbols
- Visitors
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Character Height
- 12 in
- Overall Height
- 18 in
- Overall Width
- 75 in
- Thickness
- 0.015 in
- Overall Stencil Width
- 75 in
- Overall Stencil Height
- 18 in
- Overall Stencil Thickness
- 0.015 in
- Individual Character Height
- 12 in
Description
Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols Visitors, Individual Character Height 12 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Plastic, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant Not Applicable, Number of Pieces 1, Overall Stencil Height 18 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.