Translucent Plastic Cold Cups, 12 oz, PK50
Mfr # BWKTRANSCUP12PK
Zoro # G507150106
product price: $2.49
/pk 50, $0.05/eaSold in multiples of 4 for $9.96
Key Features
Microwave Safe
No
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
Plastic
Color
Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKTRANSCUP12PK
Zoro #
G507150106
UPC #
749507989509
Country of Origin
China
Details
Item
Disposable Cold Cup
Microwave Safe
No
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
Plastic
Capacity
12 oz
Color
Translucent
Maximum Capacity
12 oz
Individually Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Hot or Cold Cup
Cold Cup
Weight
Medium-Weight
Pattern
Patternless
Compostable
Not Compostable
Recyclable
No
USDA Certified Bio-based Products
No
Wrapped or Unwrapped
Unwrapped
SFI Certified
No
Bio-Based
No
Number of Cups Included
50
Item Weight
Medium-Weight
BPI Certified
No
Description
No matter what size you need, this cup is a great option for any occasion. Whether in an office or cafeteria, this cup provides an economical option for sodas, juices, and other cold drinks.
- • The perfect cup for any setting.
- • Perfect for sodas, juices, and any other cold drinks.
- • Sturdy plastic eliminates the chance of leaks.
- • Great for parties and everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.