Zoro Homepage

Translucent, Wash Bottle 16 oz., PK4

  • Mfr # 24J877

  • Zoro # G4979335


product price: $19.49
/pk 4, $4.87/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
76 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J877
Zoro #
G4979335
UPC #
190735556177
Country of Origin
India

Dimensions

Diameter
76 mm
Height
174mm
Labware Height - Metric
174 mm
Labware Height - English
6.786 in
Body Diameter
76 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Vented/Nonvented
Vented
Labware Body Color
White Frosted
Color
Translucent
Labware Closure Color
Red
Spout Style
Integrated Spout
Imprinting
Acetone
Labware Imprinting
Acetone
Cap Material
Polypropylene
Labware Capacity - Metric
500 mL
Labware Clarity
Translucent
Labware Basic Material
Plastic
Wash Bottle Style
Integrated Spout
Cap Color
Red
Labware Body Material
LDPE
Opacity
Translucent
Venting
Vented
Labware Closure Material
Polypropylene
Bottle Material
LDPE
Labware Capacity - English
16 oz
Basic Material
Plastic
Numbers of Bottles Included
4
Clarity
Translucent
Closure Color
Red
Capacity - English
16 fl oz
Body Material
LDPE
Product Type
Wash Bottle
Closure Included
Yes
Capacity - Metric
500 mL
Body Color
White

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 76 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.