Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 16 oz., PK4

  • Mfr # 24J887

  • Zoro # G4979466


product price: $18.69
/pk 4, $4.67/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
76 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J887
Zoro #
G4979466
UPC #
190735556276
Country of Origin
India

Dimensions

Diameter
76 mm
Labware Height - English
6.786 in
Height
174mm
Labware Height - Metric
174 mm
Body Diameter
76 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Cap Color
Yellow
Labware Body Color
White
Color
Translucent
Labware Clarity
Translucent
Labware Basic Material
Plastic
Bottle Material
LDPE
Labware Body Material
LDPE
Imprinting
Isopropanol
Spout Style
Integrated Spout
Opacity
Translucent
Cap Material
Polypropylene
Labware Capacity - English
16 oz
Labware Closure Material
Polypropylene
Labware Imprinting
Isopropanol
Labware Closure Color
Yellow
Venting
Vented
Wash Bottle Style
Integrated Spout
Labware Capacity - Metric
500 mL
Vented/Nonvented
Vented
Clarity
Translucent
Closure Included
Yes
Numbers of Bottles Included
4
Product Type
Wash Bottle
Body Color
White
Basic Material
Plastic
Capacity - English
16 fl oz
Body Material
LDPE
Closure Color
Yellow
Capacity - Metric
500 mL

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Isopropanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 76 mm, Closure Color Yellow, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.