Zoro Homepage

Translucent, Wash Bottle 16 oz., PK4

  • Mfr # 24J890

  • Zoro # G4979581


product price: $18.69
/pk 4, $4.67/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
76 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J890
Zoro #
G4979581
UPC #
190735556306
Country of Origin
India

Dimensions

Diameter
76 mm
Labware Height - English
6.786 in
Height
174mm
Labware Height - Metric
174 mm
Body Diameter
76 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Labware Closure Material
Polypropylene
Imprinting
Distilled Water
Color
Translucent
Labware Capacity - Metric
500 mL
Venting
Vented
Vented/Nonvented
Vented
Cap Material
Polypropylene
Wash Bottle Style
Integrated Spout
Labware Closure Color
Natural
Opacity
Translucent
Labware Body Color
White
Cap Color
Natural
Labware Basic Material
Plastic
Labware Imprinting
Distilled Water
Labware Body Material
LDPE
Labware Clarity
Translucent
Bottle Material
LDPE
Labware Capacity - English
16 oz
Spout Style
Integrated Spout
Product Type
Wash Bottle
Clarity
Translucent
Capacity - Metric
500 mL
Basic Material
Plastic
Body Material
LDPE
Numbers of Bottles Included
4
Capacity - English
16 fl oz
Closure Included
Yes
Body Color
White
Closure Color
Natural

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Distilled Water, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 76 mm, Closure Color Natural, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.