Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 16 oz., PK6

  • Mfr # 24J903

  • Zoro # G4979642


product price: $41.79
/pk 6, $6.97/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
72.1 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J903
Zoro #
G4979642
UPC #
190735556429
Country of Origin
India

Dimensions

Diameter
72.1 mm
Labware Height - English
8.97 in
Labware Height - Metric
230 mm
Height
230mm
Mouth Size
Wide
Body Diameter
72.1 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Bottle Material
LDPE
Color
Translucent
Cap Color
Red
Vented/Nonvented
Vented
Wash Bottle Style
Standard Spout
Labware Capacity - Metric
500 mL
Labware Closure Material
Polypropylene
Labware Body Color
White Frosted
Spout Style
Standard Spout
Labware Clarity
Translucent
Imprinting
Acetone
Labware Closure Color
Red
Labware Capacity - English
16 oz
Cap Material
Polypropylene
Opacity
Translucent
Labware Basic Material
Plastic
Labware Body Material
LDPE
Labware Imprinting
Acetone
Venting
Vented
Body Color
White
Capacity - English
16 fl oz
Closure Color
Red
Body Material
LDPE
Basic Material
Plastic
Closure Included
Yes
Clarity
Translucent
Product Type
Wash Bottle
Numbers of Bottles Included
6
Capacity - Metric
500 mL

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 72.1 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.