Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 16 oz., PK6

  • Mfr # 24J904

  • Zoro # G4979511


product price: $38.19
/pk 6, $6.36/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
72.1 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24J904
Zoro #
G4979511
UPC #
190735556436
Country of Origin
India

Dimensions

Diameter
72.1 mm
Labware Height - Metric
230 mm
Height
230mm
Labware Height - English
8.97 in
Mouth Size
Wide
Body Diameter
72.1 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Opacity
Translucent
Vented/Nonvented
Vented
Labware Closure Color
Yellow
Bottle Material
LDPE
Labware Basic Material
Plastic
Labware Capacity - Metric
500 mL
Venting
Vented
Labware Clarity
Translucent
Labware Body Color
White Frosted
Spout Style
Standard Spout
Imprinting
Isopropanol
Cap Material
Polypropylene
Color
Translucent
Labware Imprinting
Isopropanol
Wash Bottle Style
Standard Spout
Labware Body Material
LDPE
Cap Color
Yellow
Labware Capacity - English
16 oz
Labware Closure Material
Polypropylene
Body Material
LDPE
Basic Material
Plastic
Body Color
White
Numbers of Bottles Included
6
Capacity - Metric
500 mL
Closure Color
Yellow
Capacity - English
16 fl oz
Closure Included
Yes
Clarity
Translucent
Product Type
Wash Bottle

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Isopropanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 72.1 mm, Closure Color Yellow, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.