Zoro Homepage

Translucent, Wash Bottle 16 oz., PK6

  • Mfr # 24J905

  • Zoro # G4979651


product price: $36.99
/pk 6, $6.17/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
72.1 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J905
Zoro #
G4979651
UPC #
190735556443
Country of Origin
India

Dimensions

Diameter
72.1 mm
Labware Height - Metric
230 mm
Height
230mm
Labware Height - English
8.97 in
Body Diameter
72.1 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Bottle Material
LDPE
Spout Style
Standard Spout
Color
Translucent
Labware Body Material
LDPE
Imprinting
Ethanol
Wash Bottle Style
Standard Spout
Labware Closure Material
Polypropylene
Cap Color
White
Labware Capacity - English
16 oz
Venting
Vented
Vented/Nonvented
Vented
Labware Imprinting
Ethanol
Opacity
Translucent
Labware Body Color
White Frosted
Labware Capacity - Metric
500 mL
Cap Material
Polypropylene
Labware Closure Color
White
Labware Clarity
Translucent
Labware Basic Material
Plastic
Capacity - English
16 fl oz
Closure Included
Yes
Body Color
White
Body Material
LDPE
Product Type
Wash Bottle
Capacity - Metric
500 mL
Clarity
Translucent
Numbers of Bottles Included
6
Basic Material
Plastic
Closure Color
White

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Ethanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 72.1 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.