Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 16 oz., PK6

  • Mfr # 24J909

  • Zoro # G4979423


product price: $31.29
/pk 6, $5.22/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
72.1 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24J909
Zoro #
G4979423
UPC #
190735556481
Country of Origin
India

Dimensions

Diameter
72.1 mm
Height
230mm
Labware Height - English
8.97 in
Labware Height - Metric
230 mm
Body Diameter
72.1 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Wash Bottle Style
Standard Spout
Cap Material
Polypropylene
Cap Color
Natural
Venting
Non-Vented
Labware Capacity - English
16 oz
Labware Closure Material
Polypropylene
Labware Imprinting
Deionized Water
Labware Capacity - Metric
500 mL
Labware Basic Material
Plastic
Labware Closure Color
Natural
Labware Clarity
Translucent
Imprinting
Deionized Water
Vented/Nonvented
Nonvented
Opacity
Translucent
Bottle Material
LDPE
Labware Body Material
LDPE
Spout Style
Standard Spout
Labware Body Color
White Frosted
Color
Translucent
Body Color
White
Closure Color
Natural
Clarity
Translucent
Body Material
LDPE
Numbers of Bottles Included
6
Closure Included
Yes
Basic Material
Plastic
Product Type
Wash Bottle
Capacity - Metric
500 mL
Capacity - English
16 fl oz

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Deionized Water, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 72.1 mm, Closure Color Natural, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.