Zoro Homepage

Translucent, Wash Bottle 16 oz., PK6

  • Mfr # 24J910

  • Zoro # G4979676


product price: $27.65
/pk 6, $4.61/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
72.1 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J910
Zoro #
G4979676
UPC #
190735556498
Country of Origin
India

Dimensions

Diameter
72.1 mm
Labware Height - Metric
230 mm
Labware Height - English
8.97 in
Height
230mm
Body Diameter
72.1 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Labware Closure Color
Green
Labware Capacity - English
16 oz
Labware Body Color
White Frosted
Labware Imprinting
Soap
Imprinting
Soap
Color
Translucent
Labware Clarity
Translucent
Opacity
Translucent
Labware Capacity - Metric
500 mL
Venting
Non-Vented
Labware Body Material
LDPE
Wash Bottle Style
Standard Spout
Labware Basic Material
Plastic
Bottle Material
LDPE
Cap Color
Green
Labware Closure Material
Polypropylene
Vented/Nonvented
Nonvented
Spout Style
Standard Spout
Cap Material
Polypropylene
Clarity
Translucent
Closure Included
Yes
Capacity - English
16 fl oz
Body Material
LDPE
Basic Material
Plastic
Closure Color
Green
Numbers of Bottles Included
6
Body Color
White
Product Type
Wash Bottle
Capacity - Metric
500 mL

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Soap, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 72.1 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.