Zoro Homepage

Translucent, Wash Bottle 16 oz., PK6

  • Mfr # 24J919

  • Zoro # G4980631


product price: $18.29
/pk 6, $3.05/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
75 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J919
Zoro #
G4980631
UPC #
190735556580
Country of Origin
India

Dimensions

Diameter
75 mm
Height
244mm
Labware Height - Metric
244 mm
Labware Height - English
9.516 in
Body Diameter
75 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
16 oz.
Venting
Non-Vented
Labware Clarity
Translucent
Bottle Material
LDPE
Labware Capacity - English
16 oz
Cap Color
White
Labware Basic Material
Plastic
Labware Body Material
LDPE
Labware Imprinting
Write-On
Labware Body Color
White Frosted
Cap Material
Polypropylene
Vented/Nonvented
Nonvented
Labware Capacity - Metric
500 mL
Spout Style
Standard Spout
Color
Translucent
Wash Bottle Style
Standard Spout
Labware Closure Color
White
Labware Closure Material
Polypropylene
Imprinting
Write-On
Opacity
Translucent
Closure Color
White
Product Type
Wash Bottle
Clarity
Translucent
Capacity - Metric
500 mL
Body Color
White
Body Material
LDPE
Basic Material
Plastic
Closure Included
Yes
Numbers of Bottles Included
6
Capacity - English
16 fl oz

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Write-On, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 75 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.