Zoro Homepage

Translucent, Wash Bottle 24 oz., PK2

  • Mfr # 24J878

  • Zoro # G4979344


product price: $17.99
/pk 2, $9.00/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
85.1 mm
Capacity
24 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J878
Zoro #
G4979344
UPC #
190735556184
Country of Origin
India

Dimensions

Diameter
85.1 mm
Labware Height - Metric
205 mm
Labware Height - English
7.995 in
Height
205mm
Body Diameter
85.1 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
24 oz.
Labware Closure Material
Polypropylene
Labware Imprinting
Acetone
Labware Clarity
Translucent
Labware Body Color
White Frosted
Labware Capacity - English
24 oz
Cap Material
Polypropylene
Labware Basic Material
Plastic
Labware Closure Color
Red
Imprinting
Acetone
Color
Translucent
Bottle Material
LDPE
Cap Color
Red
Vented/Nonvented
Vented
Venting
Vented
Wash Bottle Style
Integrated Spout
Labware Body Material
LDPE
Labware Capacity - Metric
750 mL
Spout Style
Integrated Spout
Opacity
Translucent
Clarity
Translucent
Capacity - English
24 fl oz
Numbers of Bottles Included
2
Body Color
White
Closure Included
Yes
Basic Material
Plastic
Product Type
Wash Bottle
Capacity - Metric
750 mL
Body Material
LDPE
Closure Color
Red

Description

Wash Bottle, Capacity - Metric 750 mL, Imprinting Acetone, Capacity - English 24 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 85.1 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 2, Standards Not Applicable, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.