Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 24 oz., PK2

  • Mfr # 24J891

  • Zoro # G4979597


product price: $17.99
/pk 2, $9.00/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
85.1 mm
Capacity
24 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J891
Zoro #
G4979597
UPC #
190735556313
Country of Origin
India

Dimensions

Diameter
85.1 mm
Height
205mm
Labware Height - English
7.995 in
Labware Height - Metric
205 mm
Body Diameter
85.1 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
24 oz.
Imprinting
Distilled Water
Labware Body Material
LDPE
Venting
Vented
Labware Basic Material
Plastic
Labware Capacity - Metric
750 mL
Opacity
Translucent
Labware Closure Color
Natural
Labware Clarity
Translucent
Labware Body Color
White
Cap Color
Natural
Vented/Nonvented
Vented
Spout Style
Integrated Spout
Cap Material
Polypropylene
Wash Bottle Style
Integrated Spout
Labware Capacity - English
24 oz
Labware Closure Material
Polypropylene
Color
Translucent
Bottle Material
LDPE
Labware Imprinting
Distilled Water
Body Material
LDPE
Body Color
White
Clarity
Translucent
Product Type
Wash Bottle
Closure Included
Yes
Capacity - English
24 fl oz
Numbers of Bottles Included
2
Capacity - Metric
750 mL
Basic Material
Plastic
Closure Color
Natural

Description

Wash Bottle, Capacity - Metric 750 mL, Imprinting Distilled Water, Capacity - English 24 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 85.1 mm, Closure Color Natural, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 2, Standards Not Applicable, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.