Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 32 oz., (Formerly Lab Safety Supply), PK4

  • Mfr # 24J885

  • Zoro # G4979563


product price: $27.65
/pk 4, $6.91/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
93.2 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J885
Zoro #
G4979563
UPC #
190735556252
Country of Origin
India

Dimensions

Diameter
93.2 mm
Labware Height - English
10.725 in
Labware Height - Metric
275 mm
Height
275mm
Body Diameter
93.2 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
32 oz.
Opacity
Translucent
Color
Translucent
Labware Capacity - English
32 oz
Labware Closure Color
Green
Venting
Vented
Vented/Nonvented
Vented
Cap Material
Polypropylene
Labware Basic Material
Plastic
Cap Color
Green
Wash Bottle Style
Standard Spout
Imprinting
Methanol
Labware Closure Material
Polypropylene
Labware Body Color
White
Labware Clarity
Translucent
Labware Capacity - Metric
1,000 mL
Spout Style
Standard Spout
Bottle Material
LDPE
Labware Imprinting
Methanol
Labware Body Material
LDPE
Closure Color
Green
Closure Included
Yes
Product Type
Wash Bottle
Capacity - Metric
1 L
Body Color
White
Clarity
Translucent
Numbers of Bottles Included
4
Capacity - English
32 fl oz
Body Material
LDPE
Basic Material
Plastic

Description

Formerly Lab Safety Supply.


Wash Bottle, Capacity - Metric 1 L, Imprinting Methanol, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 93.2 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.