Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 32 oz., PK4

  • Mfr # 24J888

  • Zoro # G4979475


product price: $32.39
/pk 4, $8.10/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
93.2 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J888
Zoro #
G4979475
UPC #
190735556283
Country of Origin
India

Dimensions

Diameter
93.2 mm
Labware Height - Metric
275 mm
Height
275mm
Labware Height - English
10.725 in
Body Diameter
93.2 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
32 oz.
Labware Capacity - English
32 oz
Labware Imprinting
Isopropanol
Vented/Nonvented
Vented
Labware Closure Color
Yellow
Labware Body Color
White
Imprinting
Isopropanol
Color
Translucent
Cap Color
Yellow
Labware Closure Material
Polypropylene
Wash Bottle Style
Standard Spout
Opacity
Translucent
Cap Material
Polypropylene
Venting
Vented
Labware Basic Material
Plastic
Labware Capacity - Metric
1,000 mL
Labware Body Material
LDPE
Bottle Material
LDPE
Spout Style
Standard Spout
Labware Clarity
Translucent
Body Color
White
Capacity - Metric
1 L
Basic Material
Plastic
Capacity - English
32 fl oz
Closure Included
Yes
Clarity
Translucent
Numbers of Bottles Included
4
Product Type
Wash Bottle
Closure Color
Yellow
Body Material
LDPE

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting Isopropanol, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 93.2 mm, Closure Color Yellow, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.