Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 32 oz., PK4

  • Mfr # 24J893

  • Zoro # G4979484


product price: $33.19
/pk 4, $8.30/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
93.2 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24J893
Zoro #
G4979484
UPC #
190735556337
Country of Origin
India

Dimensions

Diameter
93.2 mm
Labware Height - English
10.725 in
Height
275mm
Labware Height - Metric
275 mm
Body Diameter
93.2 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
32 oz.
Labware Imprinting
Distilled Water
Labware Body Color
White Frosted
Labware Clarity
Translucent
Imprinting
Distilled Water
Labware Basic Material
Plastic
Labware Capacity - English
32 oz
Color
Translucent
Opacity
Translucent
Cap Material
Polypropylene
Bottle Material
LDPE
Labware Capacity - Metric
1,000 mL
Labware Closure Color
Natural
Vented/Nonvented
Vented
Venting
Vented
Labware Closure Material
Polypropylene
Spout Style
Standard Spout
Cap Color
Natural
Labware Body Material
LDPE
Wash Bottle Style
Standard Spout
Capacity - English
32 fl oz
Numbers of Bottles Included
4
Capacity - Metric
1 L
Closure Included
Yes
Product Type
Wash Bottle
Closure Color
Natural
Body Color
White
Basic Material
Plastic
Clarity
Translucent
Body Material
LDPE

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting Distilled Water, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 93.2 mm, Closure Color Natural, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.