Zoro Homepage

Translucent, Wash Bottle 32 oz., PK4

  • Mfr # 24J916

  • Zoro # G4979457


product price: $28.19
/pk 4, $7.05/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
90.5 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J916
Zoro #
G4979457
UPC #
190735556559
Country of Origin
India

Dimensions

Diameter
90.5 mm
Labware Height - Metric
275 mm
Height
275mm
Labware Height - English
10.725 in
Mouth Size
Wide
Body Diameter
90.5 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
32 oz.
Venting
Non-Vented
Labware Capacity - English
32 oz
Color
Translucent
Labware Basic Material
Plastic
Cap Material
Polypropylene
Wash Bottle Style
Standard Spout
Labware Closure Color
White
Labware Capacity - Metric
1,000 mL
Cap Color
White
Labware Imprinting
Write-On
Labware Closure Material
Polypropylene
Imprinting
Write-On
Labware Body Color
White Frosted
Labware Body Material
LDPE
Labware Clarity
Translucent
Opacity
Translucent
Spout Style
Standard Spout
Bottle Material
LDPE
Vented/Nonvented
Nonvented
Body Color
White
Closure Color
White
Capacity - English
32 fl oz
Body Material
LDPE
Numbers of Bottles Included
4
Basic Material
Plastic
Capacity - Metric
1 L
Clarity
Translucent
Closure Included
Yes
Product Type
Wash Bottle

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting Write-On, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 90.5 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.