Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 32 oz., PK4

  • Mfr # 24J917

  • Zoro # G5034145


product price: $21.19
/pk 4, $5.30/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
93.2 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24J917
Zoro #
G5034145
UPC #
190735556566
Country of Origin
India

Dimensions

Diameter
93.2 mm
Labware Height - Metric
275 mm
Height
275mm
Labware Height - English
10.725 in
Mouth Size
Narrow
Body Diameter
93.2 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
32 oz.
Labware Clarity
Translucent
Spout Style
Standard Spout
Opacity
Translucent
Wash Bottle Style
Standard Spout
Cap Color
White
Vented/Nonvented
Nonvented
Labware Imprinting
Write-On
Labware Closure Color
White
Venting
Non-Vented
Bottle Material
LDPE
Color
Translucent
Cap Material
Polypropylene
Labware Body Color
White Frosted
Labware Basic Material
Plastic
Labware Body Material
LDPE
Labware Capacity - English
32 oz
Labware Capacity - Metric
1,000 mL
Labware Closure Material
Polypropylene
Imprinting
Write-On
Closure Included
Yes
Body Material
LDPE
Closure Color
White
Product Type
Wash Bottle
Capacity - English
32 fl oz
Clarity
Translucent
Basic Material
Plastic
Capacity - Metric
1 L
Numbers of Bottles Included
4
Body Color
White

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting Write-On, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 93.2 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.