Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 8 oz., PK4

  • Mfr # 24J879

  • Zoro # G4979353


product price: $13.69
/pk 4, $3.42/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
61.2 mm
Capacity
8 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J879
Zoro #
G4979353
UPC #
190735556191
Country of Origin
India

Dimensions

Diameter
61.2 mm
Labware Height - Metric
140 mm
Height
140mm
Labware Height - English
5.46 in
Body Diameter
61.2 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
8 Oz.
Labware Basic Material
Plastic
Venting
Vented
Cap Material
Polypropylene
Bottle Material
LDPE
Opacity
Translucent
Color
Translucent
Labware Closure Color
Red
Spout Style
Integrated Spout
Labware Body Material
LDPE
Vented/Nonvented
Vented
Labware Capacity - Metric
250 mL
Labware Clarity
Translucent
Imprinting
Acetone
Cap Color
Red
Labware Capacity - English
8 oz
Labware Body Color
White Frosted
Wash Bottle Style
Integrated Spout
Labware Imprinting
Acetone
Labware Closure Material
Polypropylene
Capacity - Metric
250 mL
Numbers of Bottles Included
4
Body Material
LDPE
Basic Material
Plastic
Product Type
Wash Bottle
Closure Color
Red
Clarity
Translucent
Closure Included
Yes
Capacity - English
8 fl oz
Body Color
White

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting Acetone, Capacity - English 8 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 61.2 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.