Zoro Homepage

Translucent, Wash Bottle 8 oz., PK6

  • Mfr # 24J918

  • Zoro # G4979317


product price: $11.49
/pk 6, $1.92/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
61.5 mm
Capacity
8 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J918
Zoro #
G4979317
UPC #
190735556573
Country of Origin
India

Dimensions

Diameter
61.5 mm
Labware Height - Metric
175 mm
Labware Height - English
6.825 in
Height
175mm
Mouth Size
Narrow
Body Diameter
61.5 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
8 Oz.
Labware Basic Material
Plastic
Labware Clarity
Translucent
Vented/Nonvented
Nonvented
Cap Material
Polypropylene
Cap Color
White
Venting
Non-Vented
Color
Translucent
Labware Capacity - Metric
250 mL
Opacity
Translucent
Labware Body Color
White Frosted
Labware Closure Material
Polypropylene
Labware Capacity - English
8 oz
Labware Closure Color
White
Imprinting
Write-On
Wash Bottle Style
Standard Spout
Spout Style
Standard Spout
Labware Body Material
LDPE
Bottle Material
LDPE
Labware Imprinting
Write-On
Clarity
Translucent
Capacity - Metric
250 mL
Basic Material
Plastic
Closure Color
White
Product Type
Wash Bottle
Closure Included
Yes
Numbers of Bottles Included
6
Capacity - English
8 fl oz
Body Material
LDPE
Body Color
White

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting Write-On, Capacity - English 8 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 61.5 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.