Zoro Homepage

Trash Can Top, Flat Silver, 0 Openings 18 in W/Dia

  • Mfr # 820RW3

  • Zoro # G611320662


product price: $7.29
/ea

Key Features

Top Type
Flat
Lid Shape
Round
Color
Silver
Width/Diameter
18 in
Lid Connection
Snap On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820RW3
Zoro #
G611320662
UPC #
085995381112
Country of Origin
United States

Dimensions

Width/Diameter
18 in
Depth
18 in
Height
2 1/4 in
Width
18 in
Diameter
18 in

Details

Top Type
Flat
Lid Shape
Round
Color
Silver
Lid Connection
Snap On
Item
Trash Can Top
Number of Openings
0
Material Grouping
Metal
For Cntnr Cap
20 gal
For Use With Trash Can Mfr. Model Number
1211GR
Specific Container Material
Galvanized Steel

Description

Trash Can Top, Flat, 20 gal, Round, Snap On, Number of Openings 0, Silver, Height 2 1/4 in, Width/Diameter 18 in, Depth 18 in, Metal, Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.