Shop ZORO SELECT
See all product information
Create Account
Trauma Kit Bag, Orange, Nylon, 13x5-1/2x8
- Mfr # 604-023LS
- Zoro # G3982355
product price:Â
$
14.49
/ea
Key Features
Color
Orange
Housing Material
Nylon
Width
5 1/2 in
Length
13 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 604-023LS
- Zoro #
- G3982355
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 5 1/2 in
- Length
- 13 in
- Height
- 8 in
Details
- Item
- Response Bag
- Color
- Orange
- Housing Material
- Nylon
- Closure Type
- Zipper
- Features
- One main pocket opening
Description
TRAUMA KIT BAG ONLY CORDURA NYLON 8 HX13 WX5 1/4 D TOP SAFETY PRODUCT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.