Triangle Vacuum Sanding Sheet, 150G, PK5
Mfr # 63717113049
Zoro # G4758223
product price: $6.95
/pk 5, $1.39/eaSold in multiples of 2 for $13.90
Key Features
Width
3 3/16 in
Length
3 1/8 in
Includes
for Fein MultiMaster, for Sanding with Dust Extractor, Full Resin Bond, Perforated
Abrasive Material
Aluminum Oxide
Material Application
All Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63717113049
Zoro #
G4758223
UPC #
-
Country of Origin
Austria
Dimensions
Width
3 3/16 in
Length
3 1/8 in
Overall Length
3 1/8 in
Overall Width
80 mm
Details
Item
Perforated Sanding Sheet
Grit
150
Includes
for Fein MultiMaster, for Sanding with Dust Extractor, Full Resin Bond, Perforated
Abrasive Material
Aluminum Oxide
Material Application
All Materials
Direct Fit For Tool Brand
Bosch, Fein, Makita, Milwaukee, Ridgid
Features
High Sanding Capacity
Number of Sheets
5
Shape
Triangle
Connection Style
Starlock, Starlock Max, Starlock Plus
Backing Type
Hook-and-Loop
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Product Type
Dust Extraction, Hook-and-Loop Fastening, Sanding Pads
For Workpiece Material
All Material
Product Type
Sanding Sheet Set
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 150, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Material Application All Materials, Features High Sanding Capacity, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.