Zoro Homepage

Triangle Vacuum Sanding Sheet, 36G, PK5

  • Mfr # 63717107049

  • Zoro # G4758196


product price: $5.95
/pk 5, $1.19/ea
Sold in multiples of 2 for $11.90

Key Features

Width
3 3/16 in
Includes
for Fein MultiMate, for Sanding with Dust Extractor, Full Resin Bond, Perforated
Abrasive Material
Aluminum Oxide
Features
High Sanding Capacity
Direct Fit For Tool Brand
Bosch, Fein, Makita, Milwaukee, Ridgid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63717107049
Zoro #
G4758196
UPC #
-
Country of Origin
Austria

Dimensions

Width
3 3/16 in
Overall Width
80 mm
Overall Length
3 1/8 in

Details

Item
Perforated Sanding Sheet
Grit
36
Includes
for Fein MultiMate, for Sanding with Dust Extractor, Full Resin Bond, Perforated
Abrasive Material
Aluminum Oxide
Features
High Sanding Capacity
Direct Fit For Tool Brand
Bosch, Fein, Makita, Milwaukee, Ridgid
Connection Style
Starlock, Starlock Max, Starlock Plus
Backing Type
Hook-and-Loop
Number of Sheets
5
Shape
Triangle
Material Application
All Materials
Oscillating Tool Accessory Type
Sanding Sheet Set
For Workpiece Material
All Material
Compatible Product Type
Dust Extraction, Hook-and-Loop Fastening, Sanding Pads
Product Type
Sanding Sheet Set

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 36, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Material Application All Materials, Features High Sanding Capacity, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.