Triangular Bandage, Non-Woven Fabric
Mfr # 65001
Zoro # G3124055
product price: $1.19
/eaKey Features
Color
White
Width
40 in
Material
Non-Woven
Length
56 in
Sterility
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65001
Zoro #
G3124055
UPC #
347682650018
Country of Origin
China
Dimensions
Width
40 in
Length
56 in
Bandage Length - Long Side
56 in
Bandage Length - Short Side
40 in
Details
Item
Triangular Bandage
Color
White
Material
Non-Woven
Sterility
Non-Sterile
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Water Resistance
Not Water Resistant
Bandage Material
Non-Woven Fabric
Bandage Color
White
Latex Content
Latex Free
Package Type
Bulk
Number of Pins Included
2
Unitized
Bulk
Includes
(2) Safety Pin
Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile
Waterproof
No
Description
Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Bulk, Water Resistance Not Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Bandage Color White, Bandage Material Non-Woven Fabric, Package Type Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.