Zoro Homepage

Triangular Support Stand, 6X9

  • Mfr # H-21222.1

  • Zoro # G4744634


product price: $24.49
/ea

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Stand
Length
24 in
Diameter
0.5 in
Base Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-21222.1
Zoro #
G4744634
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Diameter
0.5 in
Base Length
9 in
Base Width
6 in
Overall Length
24 in
Rod Diameter
1/2 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Stand
Number of Prongs
3
Material
Nickel Plated Zinc
Item
Support Stand Rod
Product Type
Support Stand With Rod

Description

Support Stand Rod,24" L,Base 9" L x 6" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.