Trim Line Base, Rubber, 1 in Height, 17 in Length, 10 lb, Black
Mfr # 03-752-10
Zoro # G4060935
product price: $15.89
/eaKey Features
Color
Black
Material
Rubber
Height
1 in
Weight
10 lb
Length
17 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03-752-10
Zoro #
G4060935
UPC #
737415007262
Country of Origin
China
Dimensions
Height
1 in
Length
17 in
Width
15 1/4 in
Inside Diameter
8 in
Details
Item
Trim Line Base
Color
Black
Material
Rubber
Weight
10 lb
Includes
8 in Diameter Center Hole
Standards
MUTCD, NCHRP-350
For Use With
Channelizer Cones
Sub-Category
Bases and Weights
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Compatible with Series
Grip N Go
Installation Method
Slip-On
Shape
Square
Description
Channelizer Base, Product Type Channelizer Base, For Use With Product Type Looper Top Channelizer Cones, Weight 10 lb, Color Black, Shape Square, Material Recycled Rubber, Compatible with Series Grip N Go, Width 15 1/4 in, Includes 8 in Diameter Center Hole, Inside Diameter 8 in, Installation Method Slip-On, Length 17 in, Outside Diameter Not Applicable, Height 1 in, Compatible with Brand Cortina
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.