Trim Line Channelizer, HDPE, High-Intensity Prismatic, 49 in Height, 8" Length, 4 lb, Orange

  • Mfr # 03-750-64HI

  • Zoro # G3916017


product price:  $22.29
/ea

Key Features

Color
Orange
Material
HDPE
Height
49 in
Weight
4 lb
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-750-64HI
Zoro #
G3916017
UPC #
737415004230
Country of Origin
United States

Dimensions

Height
49 in
Length
8"
Width
8"
Outside Diameter
7 1/2 in
Delineator Dia.
7 in
Delineator Height
42 in
Overall Height
49 3/4 in
Conical Height
42 in
Height of Reflective Stripe
(1) 4 in, (1) 6 in

Details

Item
Trim Line Channelizer
Color
Orange
Material
HDPE
Weight
4 lb
Includes
Base
Standards
MUTCD, NCHRP-350
Channelizers & Delineators Product Group
Channelizer Cones
Top Style
Looper
Retroreflective Collar
Yes
Base Color
Base Not Included
Delineator Color
Orange
Delineator Tape Color
White
Base Material
Not Included
Number of Reflective Stripes
2
Meets MUTCD Requirements
Yes
Meets NCHRP 350 Testing Criteria
Yes
Nestable
Yes
Installation Type
Temporary
Includes Reflective Striping
Yes
Reflective Stripe Color
Orange/White
Includes Weighted Base
No
Body Color
Orange
Reflective Grade
High-Intensity Prismatic

Description

Trim Line Channelizer, Product Type Channelizer, Overall Height 49 3/4 in, Reflective Stripe Color Orange/White, Top Style Looper, Body Material HDPE, Body Color Orange, Conical Height 42 in, Includes Base, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 7 1/2 in, Reflective Grade High-Intensity Prismatic, Weight 4 lb, Base Color Base Not Included, Base Material Not Included, Height of Reflective Stripe (1) 4 in, (1) 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.