Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 4 in H, Engineer

  • Mfr # 03-750-4EG

  • Zoro # G4302015


product price: $34.75
/ea

Key Features

Color
Orange
Material
HDPE
Height
49 in
Weight
4 lb
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-750-4EG
Zoro #
G4302015
UPC #
737415007668
Country of Origin
United States

Dimensions

Height
49 in
Length
8"
Width
8"
Outside Diameter
7 1/2 in
Delineator Height
42 in
Delineator Dia.
7 in
Overall Height
49 3/4 in
Conical Height
42 in
Height of Reflective Stripe
4 in

Details

Item
Trim Line Channelizer
Color
Orange
Material
HDPE
Weight
4 lb
Includes
Base
Standards
MUTCD, NCHRP-350
Retroreflective Collar
Yes
Top Style
Looper
Channelizers & Delineators Product Group
Channelizer Cones
Base Color
Base Not Included
Delineator Tape Color
White
Delineator Color
Orange
Base Material
Not Included
Number of Reflective Stripes
4
Meets MUTCD Requirements
Yes
Includes Weighted Base
No
Reflective Stripe Color
Orange/White
Includes Reflective Striping
Yes
Installation Type
Temporary
Reflective Grade
Engineer
Meets NCHRP 350 Testing Criteria
Yes
Nestable
Yes
Body Color
Orange
Products By Industry
Electrical

Description

Channelizer, Product Type Channelizer, Overall Height 49 13/16 in, Reflective Stripe Color White, Top Style Looper, Body Material HDPE, Body Color Orange, Conical Height 42 in, Includes Base, Legend Blank, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 10 in, Reflective Grade Engineer, Weight 4 lb, Base Color Not Applicable, Base Material Not Applicable, Height of Reflective Stripe 4 in, Meets MUTCD Requirements Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.