Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer

  • Mfr # 03-750-6EG

  • Zoro # G4302006


product price:  $28.99
/ea

Key Features

Color
Orange
Material
HDPE
Height
49 in
Weight
4 lb
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-750-6EG
Zoro #
G4302006
UPC #
737415007675
Country of Origin
United States

Dimensions

Height
49 in
Length
8"
Width
8"
Outside Diameter
7 1/2
Delineator Height
42 in
Delineator Dia.
4 in
Overall Height
49 3/4 in
Conical Height
42 in
Height of Reflective Stripe
6 in

Details

Item
Trim Line Channelizer
Color
Orange
Material
HDPE
Weight
4 lb
Includes
Base
Standards
MUTCD, NCHRP-350
Retroreflective Collar
Yes
Delineator Tape Color
White
Top Style
Looper
Base Color
Base Not Included
Channelizers & Delineators Product Group
Channelizer Cones
Delineator Color
Orange
Number of Reflective Stripes
4
Base Material
Not Included
Meets MUTCD Requirements
Yes
Nestable
Yes
Includes Weighted Base
No
Installation Type
Temporary
Meets NCHRP 350 Testing Criteria
Yes
Body Color
Orange
Includes Reflective Striping
Yes
Reflective Stripe Color
Orange/White
Reflective Grade
Engineer
Products By Industry
Electrical

Description

Trim Line Channelizer, Product Type Channelizer, Overall Height 49 3/4 in, Reflective Stripe Color Orange/White, Top Style Looper, Body Material HDPE, Body Color Orange, Conical Height 42 in, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 7 1/2, Reflective Grade Engineer, Weight 4 lb, Base Color Base Not Included, Base Material Not Included, Height of Reflective Stripe 6 in, Meets MUTCD Requirements Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.