Trim Line Channelizer, High-Density Polyethylene (HDPE), Rubber, High-Intensity Prismatic, 2.6 lb

  • Mfr # 03-750-64HBG

  • Zoro # G5271856


product price: $24.65
/ea

Key Features

Material
High-Density Polyethylene (HDPE), Rubber
Height
45 in
Weight
2.6 lb
Length
45"
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-750-64HBG
Zoro #
G5271856
UPC #
737415007590
Country of Origin
United States

Dimensions

Height
45 in
Length
45"
Width
6"
Outside Diameter
7 1/2 in
Delineator Dia.
6 in
Delineator Height
45 in
Overall Height
49 3/4 in
Conical Height
42 in
Height of Reflective Stripe
(1) 4 in, (1) 6 in

Details

Item
Trim Line Channelizer
Color
Blue
Material
High-Density Polyethylene (HDPE), Rubber
Weight
2.6 lb
Includes
Base
Standards
MUTCD
Channelizers & Delineators Product Group
Channelizer Cones
Delineator Tape Color
Silver
Retroreflective Collar
Yes
Base Color
Base Not Included
Top Style
Looper
Delineator Color
Blue
Number of Reflective Stripes
2
Legend
Blank
Base Material
Not Included
Meets MUTCD Requirements
Yes
Nestable
Yes
Reflective Stripe Color
Red/Silver
Reflective Grade
High-Intensity Prismatic
Body Color
Blue
Includes Weighted Base
No
Installation Type
Temporary
Includes Reflective Striping
Yes
Meets NCHRP 350 Testing Criteria
Yes

Description

Channelizer, Product Type Channelizer, Overall Height 49 13/16 in, Reflective Stripe Color Red, Silver, Top Style Looper, Body Material HDPE, Body Color Blue, Conical Height 42 in, Includes Base, Legend Blank, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 7 9/16 in, Reflective Grade High-Intensity Prismatic, Weight 2.6 lb, Base Color Not Applicable, Base Material Not Applicable, Height of Reflective Stripe 4 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.