Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35Y994
Zoro #
G4981505
UPC #
190735557600
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Microscope
Maximum Magnification Capability
45X
Includes
(2) Eyecups, Dust Cover, Operation Manual
Stand Type
Single Arm Boom
Optical Field of View
20 mm
Eyepiece Protractor
Yes
Microscope Type
Stereo
Optical Magnification
0.7X to 4.5X
Working Distance
100 mm
Eyepiece Type
Trinocular
Optical Magnification Range
0.7X to 4.5X
Product Type
Microscope
Optical Magnification - Maximum
4.5X
Optical Magnification - Minimum
0.7X
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Single Arm Boom, Optical Field of View 20 mm, Optical Magnification 0.7X to 4.5X, Maximum Magnification Capability 45X, Manufacturers Warranty Length 1 yr, Working Distance 100 mm, Eyepiece Protractor Yes, Features Not Applicable, Includes (2) Eyecups, Dust Cover, Operation Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.