Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trip Lever, Gold, Pipe 1-1/2" dia.

  • Mfr # 35201

  • Zoro # G4784908


product price: $60.79
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Drain Material
Stainless Steel
Grid Material
304 Stainless Steel
Color - Drains
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35201
Zoro #
G4784908
UPC #
091712352013
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
6 5/16 in to 7 31/64 in
Overall Diameter
1 1/2 in
Overall Length
7 1/2 in
Nominal Pipe Size
1 1/2 in
Pipe Outside Diameter
1 1/2 in

Details

Shape - Drains
Round
Drain Material
Stainless Steel
Grid Material
304 Stainless Steel
Color - Drains
Gold
Connection - Drains
Slip
Includes
2 Hole Overflow Plate, 20 ga Brass Tubular
Gauge
20
Item
Shower Drain
Standards
UPC
Type
Bath Drain
Strainer Material
Brass
Includes Strainer
Yes
Drain Style
Round
ADA Compliant
No
Basin Finish
Chrome
Connection Type
Slip
Grate Material
Stainless Steel
Product Type
Shower Drain
Color
Gold
Drain Stopper Type
Trip Lever
Ligature Resistant
No
Includes Grate
Yes

Description

Shower Drain, Standards UPC, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Strainer Material Brass, Drain Material Stainless Steel, Includes 2 Hole Overflow Plate, 20 ga Brass Tubular, Connection Type Slip, Ligature Resistant Not Ligature-Resistant, Product Type Shower Drain, Drain Style Round, Grate Material Stainless Steel, Overall Length 7 1/2 in, Overall Diameter 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.