Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Elbow Guard

  • Mfr # 2WJJ2

  • Zoro # G2730165


product price: $242.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
Length
30"
Height
36"
Overall Length
2 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WJJ2
Zoro #
G2730165
UPC #
190735456309
Country of Origin
China

Dimensions

Length
30"
Height
36"
Overall Length
2 1/2 ft
Overall Height
36 in
Diameter
4 1/2 in
Mounting Plate Dimensions
8 in x 8 in
Top Rail Height
36 in
Mounting Plate Length
8 in
Guardrail Diameter
4 1/2 in
Mounting Plate Width
8 in

Details

Item
Corner Guard
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
45 Degrees Beveled Edge
Guard Rail Mounting Style
Floor Mounted
Construction
Steel
Guard Rail Component
Corner Guard
Net Weight
41 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Guardrail
Guardrail Type
Corner
Rail Mounting Style
Floor Mounted

Description

Corner Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 36 in, Number of Ribs Not Applicable, Overall Length 2 1/2 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 41 lb, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.