Zoro Homepage

Triple Elbow Guard, Yellow, 42 In. H

  • Mfr # TEG-24-42-4

  • Zoro # G9843041


product price: $250.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
2 3/8 ft
Overall Height
42 5/8 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-24-42-4
Zoro #
G9843041
UPC #
691215039765
Country of Origin
United States

Dimensions

Overall Length
2 3/8 ft
Overall Height
42 5/8 in
Nominal Length
4 ft.
Diameter
4 1/2 in
Mounting Plate Dimensions
8 in x 8 in
Top Rail Height
42 5/8 in
Mounting Plate Width
8 in
Guardrail Diameter
4 1/2 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
8 in

Details

Item
Corner Guard
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
Triple Elbow Guard Only
Guard Rail Mounting Style
Floor Mounted
Guard Rail Component
Corner Guard
Net Weight
90 lb
Mounting Style
Floor Mounted
Guardrail Type
Corner
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Guardrail
Compatible Manufacturer Model Number
AS-344, AS-344-4PK
Rail Mounting Style
Floor Mounted

Description

Corner Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 42 5/8 in, Number of Ribs Not Applicable, Overall Length 2 3/8 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 90 lb, Includes Triple Elbow Guard Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.